
48" Brown And Black Iron Sled Base Round Top Dining Table
Mfr # 569434
Zoro # G322376057
product price: $1,899.99
/ea
Free Shipping & Returns
Key Features
Length
48 in
Height
31 in
Width
48 in
Assembly Required
Full Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569434
Zoro #
G322376057
UPC #
-
Country of Origin
China
Dimensions
Length
48 in
Height
31 in
Width
48 in
Details
Item
Dining Table
Assembly Required
Full Assembly Needed
Commercial Use
No
Description
Give your room the perfect anchor piece with this 48-inch brown and black iron sled base round top dining table. Quality construction from the black iron base combines with brown manufactured wood of the top to give this table a fresh and updated two-tone look. A beautiful sled base adds some dimension and elegance to your dining. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 31-inch H x 48-inch W x 48-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.