Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48" Brown And Gold Rounded Solid Wood And Iron Pedestal Base Dining Table
- Mfr # 517853
- Zoro # G522910747
product price:Â
$
1,274.99
/ea
Key Features
Shape
Round
Width
48 in
Length
48 in
Height
29 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517853
- Zoro #
- G522910747
- UPC #
- -
- Country of Origin
- India
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Solid Wood
- Tabletop Color
- Brown
- Frame Color
- Brown
- Frame Material
- Iron
- Leg Type
- Pedestal
- Leg Color
- Gold
- Assembled/Unassembled
- Unassembled
- Assembly Required
- Full Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Leaf Included
- No
- Top Wood Species
- Mango
- Table Mechanism
- Fixed
- Weight Capacity
- 4 lb
- Commercial Use
- No
- Mirrored
- No
- Style
- Modern
Dimensions
- Width
- 48 in
- Length
- 48 in
- Height
- 29 in
Description
Enjoy making memories around this gorgeous 48-inch brown and gold rounded solid wood and iron pedestal base dining table. A gold iron frame is finished off with a brown solid wood top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. This table features a pedestal base that adds some depth and interest to your space. Seat up to 4 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29-inch H x 48-inch W x 48-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.