Shop HOMEROOTS
See all product information
Create Account
48" Brown Solid Wood Dining Table
- Mfr # 347005
- Zoro # G722908698
product price:Â
$
1,315.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
48 in
Length
48 in
Height
36 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 347005
- Zoro #
- G722908698
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Solid Wood
- Tabletop Color
- Brown
- Frame Color
- Brown
- Frame Material
- Solid Wood
- Leg Type
- Pedestal
- Leg Color
- Brown
- Finish
- Gloss
- Assembled/Unassembled
- Unassembled
- Assembly Required
- Full Assembly Needed
- Leaf Included
- No
- Table Mechanism
- Fixed
- Style
- Traditional
- Weight Capacity
- 4 lb
Description
This good looking 48-inch brown solid wood dining table is sure to inspire compliments. This table is made from solid wood in a brown color throughout the base and top. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 36-inch H x 48-inch W x 48-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.