Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48" Brown Writing Desk With Two Drawers
Mfr # 402025
Zoro # G022908190
product price:Â $548.99
/eaKey Features
Overall Width
48.25 in
Overall Depth
21.75 in
Overall Height
30 in
Finish
Natural
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 402025
- Zoro #
- G022908190
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 48.25 in
- Overall Depth
- 21.75 in
- Overall Height
- 30 in
- Height Adjustable
- No
- Size
- Medium
Details
- Item
- Desks
- Finish
- Natural
- Color
- Brown
- Material
- Manufactured Wood
- Base Wood Species
- Rubberwood
- Shape
- Rectangular Desk
- Commercial Use
- No
- Cabinets Included
- No
- Assembly Required
- Full Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Style
- Contemporary
- Gaming Configuration
- No
- Assembled/Unassembled
- Unassembled
- Reversible Orientation
- No
- Weight Capacity
- 100 lb
- Base Material
- Solid Wood
- Mirrored
- No
Description
Bring this classic style 48" brown writing desk with two drawers to your living room, home office or bedroom as a practical and fashionable accent. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A pair of drawers gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30" H x 48.25" W x 21.75" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.