Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48" Clear and Silver Glass and Metal Cross Leg Base Round Top Dining Table
- Mfr # 555159
- Zoro # G022906714
product price:Â
$
650.99
/ea
Key Features
Shape
Round
Width
48 in
Length
48 in
Height
30 in
Tabletop Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555159
- Zoro #
- G022906714
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Glass
- Tabletop Color
- Clear
- Frame Color
- Clear
- Frame Material
- Metal
- Leg Type
- Cross Leg
- Leg Color
- Silver
- Finish
- Chrome
- Assembled/Unassembled
- Unassembled
- Purposeful Distressing Type
- No Distressing
- Style
- Contemporary
- Mirrored
- No
- Leaf Included
- No
- Table Mechanism
- Fixed
- Commercial Use
- Yes
- Weight Capacity
- 6 lb
- Assembly Required
- Full Assembly Needed
Dimensions
- Width
- 48 in
- Length
- 48 in
- Height
- 30 in
Description
Add handsome, fashionable design to your dining space with this 48-inch clear and silver glass and metal cross leg base round top dining table. The clear glass top of this table is a nice visual contrast to the high quality, silver metal of the base. The two-tone finish is attractive and fashionable. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 48-inch w x 48-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.