Aysi Bohemian Light Honey Rattan 2-Piece Dining Nook Bench Set
- Mfr # 258-14178-14179-ZORO
- Zoro # G423546670
product price:Â
$
1,163.99
/ea
Key Features
Tabletop Material
Natural Rattan(Frame), Fabric "100% Polyester", Foam , Metal(Support)
Tabletop Color
Light Honey
Width
77.1 in
Style
Bohemian
Height
33.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-14178-14179-ZORO
- Zoro #
- G423546670
- UPC #
- 193271459834
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan(Frame), Fabric "100% Polyester", Foam , Metal(Support)
- Tabletop Color
- Light Honey
- Style
- Bohemian
- For Use With
- Dining Room
- Assembled/Unassembled
- Assembled
Dimensions
- Width
- 77.1 in
- Height
- 33.1 in
- Size
- 2-Piece
- Length
- 58.7 in
Description
Design an arrangement rich with exotic beauty through the lovely Aysi dining nook set. Made in Indonesia, this bohemian set includes two corner benches handcrafted from sustainably sourced natural rattan. Each bench utilizes sloping armrests to encourage leisure while an airy open weave creates a lightweight design that allows light to flow naturally. The Aysi will arrive fully assembled and features removable cushions padded with plush foam and upholstered in soft fabric. A roomy and cozy presentation, the Aysi dining nook set is a remarkable addition. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.