Shop HOMEROOTS
See all product information
Create Account
48" Dark Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627437
Zoro # G922905862
product price:Â
$
1,460.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
48 in
Height
19 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627437
- Zoro #
- G922905862
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 48 in
- Height
- 19 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Includes
- Sink
- Color
- White
- Countertop Material
- Manufactured Wood
- Base Color
- Dark Brown
Description
The 48-inch dark brown wood freestanding bathroom vanity with white sink and two drawers offers a perfect blend of style and functionality. This modern vanity features a durable manufactured wood base that is designed to withstand the demands of daily use. The elegant white sink, crafted from ceramic, adds a touch of sophistication to your bathroom space. With two functional drawers equipped with soft close drawer glides, it ensures a seamless and quiet experience when accessing your essentials. The free-standing standard installation makes it easy to incorporate this piece into any bathroom layout. Its rich dark brown color provides a warm aesthetic, enhancing your decor with classic charm and contemporary flair. 19-inch h x 48-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.