Shop HOMEROOTS
See all product information
Create Account
24" Oak Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627444
Zoro # G422907649
product price:Â $1,057.99
/ea
Free Shipping & Returns
Key Features
Length
17.81 in
Width
24 in
Height
18.94 in
Material
Manufactured Wood
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627444
- Zoro #
- G422907649
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.81 in
- Width
- 24 in
- Height
- 18.94 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Color
- White
- Includes
- Sink
- Base Color
- Oak
- Countertop Material
- Manufactured Wood
Description
The 24-inch oak wood freestanding bathroom vanity with white sink and two drawers blends modern style with functional design. Crafted from durable manufactured wood, the vanity ensures longevity while adding a touch of elegance to your bathroom decor. It features a sleek, white ceramic sink that provides a refreshing contrast against the warm oak finish. With two functional drawers equipped with soft close glides, this vanity offers ample storage for your essentials. Its free-standing standard mounting type allows for easy installation and placement in any bathroom space. Elevate your daily routine with this stylish and practical addition to your home. 18.9375-inch h x 24-inch w x 17.8125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.