
48" Gray Wood Five Drawer Dresser
Mfr # 564696
Zoro # G622373343
product price: $721.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Color
Gray
Height (in)
33.19 in
Assembly Required
Partial Assembly Needed
Width (in)
47.68 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564696
Zoro #
G622373343
UPC #
-
Country of Origin
Malaysia
Dimensions
Height (in)
33.19 in
Width (in)
47.68 in
Depth (in)
16.73 in
Details
Color
Gray
Assembly Required
Partial Assembly Needed
Item
Dresser
Commercial Use
No
Material
Solid and Manufactured Wood
Description
Add personality to your bedroom style and a feeling of coziness with this 48-inch gray wood five drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. The gray coloration of this piece is neutral and will blend easily with most any decor. 33.19-inch h x 47.68-inch w x 16.73-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.