Shop HOMEROOTS
See all product information
Create Account
48" Light Gray Metal Swivel Outdoor Bar Height chair with Footrest
- Mfr # 571180
- Zoro # G722349767
product price:Â
$
942.99
/ea
Free Shipping & Returns
Key Features
Width
23.5 in
Height
48 in
Commercial Use
No
Depth
23.5 in
Assembly
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571180
- Zoro #
- G722349767
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Bar Chair
- Commercial Use
- No
- Assembly
- Partial Assembly Needed
Dimensions
- Width
- 23.5 in
- Height
- 48 in
- Depth
- 23.5 in
Description
This 48-inch light gray metal swivel outdoor bar height chair with footrest will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite outdoor cafes or bars. Allow the mesmerizing white color to become a work of art, leaving a lasting impression that beautifully embodies your individuality. The included detachable cushions allow for better air circulation, preventing moisture buildup and enhancing the overall longevity of your seating. The zipper removable cushion covers offer the convenience of easy maintenance, allowing you to keep your outdoor seating clean and fresh. When it comes to cushions, you want a color that proudly echoes your personality and enhances your overall aesthetic. These cushions in light gray will do just that. The square shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for balance and convenience. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 48-inch H x 23.5-inch W x 23.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.