Zoro Homepage

48" Navy Blue and Gold Velvet Upholstered Bench

  • Mfr # 530650

  • Zoro # G222359679


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Color
Navy Blue/Blue Gold
Overall Depth
20.5 in
Overall Width
48 in
Application Type
No
Overall Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530650
Zoro #
G222359679
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
20.5 in
Overall Width
48 in
Overall Height
23 in

Details

Color
Navy Blue/Blue Gold
Application Type
No
Item
Benche
Assembly Required
Partial Assembly Needed

Description

Practicality and fashion mix together with this handy 48-inch navy blue and gold velvet upholstered bench. A gold steel frame is finished off with a navy blue upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding in a soft solid color velvet, this bench is as comfortable as it is good looking. Arms anchor this bench on either side for your comfort stability. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 23-inch h x 48-inch w x 20.5-inch d

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.