48" White and Black Sintered Stone and Steel Pedestal Base Round Dining Table
Mfr # 572234
Zoro # G522912086
product price: $1,414.99
/ea
Free Shipping & Returns
Key Features
Mirrored
No
Tabletop Color
White
Shape
Round
Height
30.1 in
Table Mechanism
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572234
Zoro #
G522912086
UPC #
-
Country of Origin
China
Dimensions
Height
30.1 in
Width
48 in
Length
48 in
Details
Mirrored
No
Tabletop Color
White
Shape
Round
Table Mechanism
Fixed
Weight Capacity
4 lb
Item
Dining Tables
Leg Color
Black
Style
Modern
Tabletop Material
Sintered Stone
Frame Material
Steel
Leaf Included
No
Assembly Required
Full Assembly Needed
Leg Type
Pedestal
Commercial Use
Yes
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Unassembled
Frame Color
White
Description
Enjoy making memories around this gorgeous 48-inch white and black sintered stone and steel pedestal base round dining table. The black coloration of the high quality geometric shaped steel base marries nicely with the white marbleized sintered stone top surface. The chic color combination gives it a fresh and updated look. Seat up to 4 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. 30.10-inch h x 48.00-inch w x 48.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.