48" White Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624164
Zoro # G222911341
product price: $2,240.99
/eaKey Features
Finish
White
Color
White
Height
33.12 in
Includes
Sink
Base Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624164
Zoro #
G222911341
UPC #
-
Country of Origin
Spain
Dimensions
Height
33.12 in
Length
17.88 in
Width
48 in
Details
Finish
White
Color
White
Includes
Sink
Base Color
White
Item
Bathroom Vanities
Material
Manufactured Wood
Countertop Material
Manufactured Wood
Description
The 48-inch white wood freestanding bathroom vanity with white sink and three drawers offers a sleek and modern design, perfect for enhancing your bathroom space. Crafted from high-quality manufactured wood, both the base and countertop provide durability and style. The elegant white ceramic sink adds a touch of sophistication, while the three functional drawers offer ample storage for your essentials. Each drawer features soft close glides, ensuring a smooth and quiet operation. This free-standing vanity is easy to install and seamlessly fits into various bathroom layouts. Its pristine white finish complements any decor, making it a versatile choice for those seeking both functionality and aesthetic appeal. Upgrade your bathroom with this stylish and practical piece today. 33.125-inch h x 48-inch w x 17.875-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.