Shop HOMEROOTS
See all product information
48" Natural Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627434
Zoro # G122905822
product price:Â $1,500.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
48 in
Height
19 in
Material
Manufactured Wood
Finish
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
627434
Zoro #
G122905822
UPC #
-
Country of Origin
Spain
Dimensions
Length
18.1 in
Width
48 in
Height
19 in
Details
Item
Bathroom Vanities
Material
Manufactured Wood
Finish
White
Color
White
Includes
Sink
Countertop Material
Manufactured Wood
Base Color
Natural
Description
The 48-inch natural wood freestanding bathroom vanity with white sink and two drawers combines modern aesthetics with functional design. Crafted from durable manufactured wood, this vanity features a striking natural base color that complements any bathroom decor. The included ceramic sink in a pristine white finish enhances both style and practicality. With two functional drawers equipped with soft close drawer glides, you can easily store all your essentials while maintaining a clutter-free environment. This free-standing standard installation type ensures effortless setup in your home. Whether you’re renovating or just upgrading, this elegant bathroom vanity is a perfect blend of form and function, elevating your space with its sleek lines and contemporary charm. 19-inch h x 48-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.