48" x 32" Indigo and White Aerial New York Map Canvas Wall Art

  • Mfr # 399006

  • Zoro # G922889230


product price: $252.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Primary Art Material
Canvas
Art Type
Print
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399006
Zoro #
G922889230
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
32 in
Depth
1.25 in

Details

Primary Art Material
Canvas
Item
Wall Art
Art Type
Print
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Assembly Required
No Assembly Needed
Material
Polyester
Shape
Rectangle
Subject
Geography
Color
Blue
Commercial Use
No
Set Type
Single Piece Item
Number of Pieces Included
1

Description

Bring some sizzle to your space with this eye-catching 48 inches x 32 inches indigo and white aerial new york map canvas wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 48 inches H x 32 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.