Shop HOMEROOTS
See all product information
Create Account
Set Of Two Cherish and Have Faith 2 Black Framed Print Wall Art, 2PK
- Mfr # 407983
- Zoro # G222891759
product price:Â
$
96.29
/pk of 2, $48.15/ea
Key Features
Color
Red, White, Pink
Art Type
Print
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Primary Art Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407983
- Zoro #
- G222891759
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Art
- Color
- Red, White, Pink
- Art Type
- Set Type
- Gallery Wall Art Set
- LED/Illuminated
- No
- Primary Art Material
- Wood
- Subject
- Text & Numbers
- Shape
- Rectangle
- Material
- Wood Print
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 2
- Wall Mounting Hardware Included
- No
Dimensions
- Length
- 14 in
- Width
- 29 in
- Depth
- 1 in
Description
The set of two cherish and have faith 2 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 29-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.