
48" X 72" Light Gray Cotton Quilted Plush 15 Pound Weighted Blanket
Mfr # 523953
Zoro # G122883076
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Theme
No Theme
Back Side Color
Light Gray
Thickness
1 in
Contruction Technique
Quilted
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523953
Zoro #
G122883076
UPC #
-
Country of Origin
China
Dimensions
Thickness
1 in
Length
72 in
Width
48 in
Size
Twin
Details
Theme
No Theme
Back Side Color
Light Gray
Contruction Technique
Quilted
Color
Light Gray
Heated
No
Reversible
Yes
Embroidered
No
Pattern
No Pattern and Not Solid Color
Commercial Use
No
Material
100% Cotton
Fill Material
Polyfill, Glass Beads
Item
Throws & Blankets
Description
This 48-inch x 72-inch light gray cotton quilted plush 15 pound weighted blanket is a cozy and stylish addition to your bed ensemble, but can also be used on the sofa, in your office cubicle, or anywhere you need a warm and soft blanket. Weighted for a secure feel that's like a soft and comforting hug. Use this weighted blanket on your bed or wrap yourself in it to feel the comforting weight. This weighted blanket will help you get the peaceful sleep you've been dreaming of. This plush throw is cozy soft beyond belief and oh-so-giftable!. 72-inch h x 48-inch w x 1-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.