Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48in Beige and Brown Boucle and Solid Wood Upholstered Bench
Mfr # 723432
Zoro # G223439714
product price:Â $2,315.99
/eaKey Features
Hand Crafted
Yes
Shape
Rectangle
Upholstered
Yes
Width
48.03 in
Upholstery Material
Boucle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 723432
- Zoro #
- G223439714
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 48.03 in
- Overall Length
- 24.02 in
- Overall Depth
- 14.57 in
Details
- Hand Crafted
- Yes
- Shape
- Rectangle
- Item
- Benches
- Upholstered
- Yes
- Upholstery Material
- Boucle
- Weight Capacity
- 51 lbs
- Upholstery Color
- Beige
- Seat Material
- Upholstery
- Material
- Upholstery
- Bench Pattern
- No Pattern and Not Solid Color
- Bench Type
- Entryway Bench
- Nailhead Trim
- No
- Leg Material
- Solid Wood
- Finish
- Brown
- Style
- Modern
- Color
- Brown
- Leg Color
- Brown
- Assembly
- No Assembly Needed
Description
Add a good looking decorative accent to your space that is also practical for seating. A brown solid wood frame is finished off with a beige upholstery seat that is the epitome of quality construction and design. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 24.02-inch h x 48.03-inch w x 14.57-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.