Set of Four Brown Solid Wood Crate, 4PK
- Mfr # 487673
- Zoro # G822907966
product price:Â
$
131.99
/pk of 4, $33.00/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Overall Depth
13.25 in
Overall Length
20.75 in
Overall Height
11.25 in
Weight Capacity
48 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487673
- Zoro #
- G822907966
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangle
- Weight Capacity
- 48 lb
- Frame Material
- Solid Wood
- Includes
- 4 Pieces; Extra Large Crate 11.25 x 20.75 x 13.25, Large Crate 10 x 18.25 x 11.5, Medium Crate 9.25 x 16.25 x 9.5, Small Crate 8.25 x 14 x 8 in
- Type
- Crate
- Style
- Cottage
- Item
- Organizers
- Lid Included
- No
- Color
- Brown
- Finish
- Natural
- Features
- Nesting
- Commercial Use
- Yes
- Doors Included
- No
- Holiday / Occasion
- No Holiday
- Shelves Included
- No
- Drawers
- No
- Assembly
- No Assembly Needed
- Clothing Rod Included
- No
- Handles Included
- Yes
Dimensions
- Overall Depth
- 13.25 in
- Overall Length
- 20.75 in
- Overall Height
- 11.25 in
Description
The set of four brown solid wood crate offers a charming storage solution for your home organization needs. Crafted from solid wood, these crates showcase a cottage style that blends seamlessly with rustic or traditional decor. Each set includes four different sizes, providing you with versatile options to suit your varying storage requirements. The extra large crate measures 20.75-inch x 13.25-inch x 11.25-inch, while the large, medium, and small crates offer convenient dimensions of 18.25-inch x 11.5-inch x 10-inch, 16.25-inch x 9.5-inch x 9.25-inch, and 14-inch x 8-inch x 8.25-inch, respectively. Their rectangular shape maximizes usable space, making them perfect for decluttering any room. Enjoy the warmth of brown wood tones while keeping your space organized and stylish. 11.25-inch h x 20.75-inch w x 13.25-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.