48in Black And Brown Metal And Reclaimed Wood Open Shelving TV Stand
- Mfr # 555129
- Zoro # G623439697
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Hutch Included
No
Color
Black, Brown
Length
29 in
Bridge Included
No
Finish
Distressed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555129
- Zoro #
- G623439697
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 29 in
- Height
- 20 in
- Width
- 48 in
Details
- Hutch Included
- No
- Color
- Black, Brown
- Item
- TV Stands
- Bridge Included
- No
- Finish
- Distressed
- Assembly Required
- Partial Assembly Needed
- Stand Type
- TV Stand
- Material
- Manufactured Wood, Metal
- Wood Species
- Birch
- Capacity
- 80
- Natural Variation Type
- Natural Wood Grain Color Variation
Description
Practical, space saving, and good looking, this 48-inch black and brown metal and reclaimed wood open shelving tv stand is a versatile media storage solution. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable metal and reclaimed wood and features a transitional design style. Purposefully distressed to give this piece a vintage and slightly rustic feel, this chic tv stand is a great option to give your room dimension and visual presence. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 29-inch h x 48-inch w x 20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.