47in Gray Enclosed and Open Storage
- Mfr # 329648
- Zoro # G423439033
product price:Â
$
4,889.99
/ea
Key Features
Wood Type
Laminate Board
Length
27 in
Material
Manufactured Wood
Height
19 in
Width
47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329648
- Zoro #
- G423439033
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 27 in
- Height
- 19 in
- Width
- 47 in
Details
- Wood Type
- Laminate Board
- Item
- TV Stands
- Material
- Manufactured Wood
- Finish
- Glossy
- Color
- Gray
- Assembly Required
- Full Assembly Needed
Description
Create a sleek and modern look in your space with this 47-inch gray tv stand that features a perfect balance of enclosed and open storage. Crafted from high-quality manufactured wood with a laminate board finish, this stand offers ample storage space for your media components. The interior shelf is made of durable wood, providing support for tvs up to 55 inches in size. Its modern design and versatile color make it a stylish addition to any living room, bedroom, or office. 27-inch h x 47-inch w x 19-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.