Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

49" White Floating Mount TV Stand

  • Mfr # 546402

  • Zoro # G622361210


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Material
Manufactured Wood
Application Type
Yes
Assembly Required
Full Assembly Needed
Width
49.25 in
Height
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546402
Zoro #
G622361210
UPC #
-
Country of Origin
Colombia

Dimensions

Width
49.25 in
Height
10.5 in
Depth
11.69 in

Details

Material
Manufactured Wood
Application Type
Yes
Assembly Required
Full Assembly Needed
Color
White
Item
TV Stand

Description

Create the ultimate blend of style, function, and design with this 49-inch white floating mount TV stand. To add to the versatility, this piece features both closed and open non-concealed space that can be used for not only storage but display as well. The sleek and modern floating wall mount design will elevates the design of the room while saving floor space at the same time. Ideal for your living room, bedroom, or office. 10.5-inch H x 49.25-inch W x 11.69-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.