Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

49" White Wood Lighted Five Drawer Dresser

  • Mfr # 564702

  • Zoro # G722346988


product price: $1,063.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Width (in)
48.98 in
Depth (in)
17.13 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Material
Solid and Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564702
Zoro #
G722346988
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (in)
48.98 in
Depth (in)
17.13 in
Height (in)
35.43 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Material
Solid and Manufactured Wood
Color
White
Item
Dresser

Description

Add personality to your bedroom style and a feeling of coziness with this 49-inch white wood lighted five drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. The white coloration of this piece is neutral and will blend easily with most any decor. 35.43-inch h x 48.98-inch w x 17.13-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.