Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
49in Brown Solid Wood Storage Bench With Cabinet
Mfr # 718237
Zoro # G923439328
product price:Â $706.99
/eaKey Features
Hand Crafted
Yes
Assembly
No Assembly Needed
Upholstered
No
Seat Material
Solid Wood
Style
Mid-Century
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 718237
- Zoro #
- G923439328
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 49.21 in
- Overall Length
- 17.72 in
- Overall Depth
- 13.78 in
Details
- Hand Crafted
- Yes
- Assembly
- No Assembly Needed
- Upholstered
- No
- Seat Material
- Solid Wood
- Style
- Mid-Century
- Item
- Benches
- Weight Capacity
- 62 lbs
- Material
- Solid Wood
- Leg Color
- Brown
- Shape
- Rectangle
- Finish
- Oak
- Bench Type
- Entryway Bench
- Color
- Brown
- Bench Pattern
- Solid Color
- Leg Material
- Solid Wood
Description
Optimize your space and add some charm to your room with the 49-inch brown solid wood storage bench with cabinet. Made of high quality solid wood, the all over brown coloration gives this piece an updated and refreshing look. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 17.72-inch h x 49.21-inch w x 13.78-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.