Shop HOMEROOTS
See all product information
Create Account
14" Black Metal Basket
- Mfr # 392149
- Zoro # G622909672
product price:Â
$
52.29
/ea
Key Features
Overall Depth
19.69 in
Overall Length
13.78 in
Overall Height
4.33 in
Frame Material
Metal
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 392149
- Zoro #
- G622909672
- UPC #
- -
- Country of Origin
- China
- Frame Material
- Metal
- Commercial Use
- No
- Drawers
- No
- Holiday / Occasion
- No Holiday
- Finish
- Matte
- Type
- Basket
- Color
- Black
- Item
- Organizers
- Includes
- 1 Piece
- Assembly
- No Assembly Needed
Dimensions
- Overall Depth
- 19.69 in
- Overall Length
- 13.78 in
- Overall Height
- 4.33 in
Description
The 14-inch black metal basket is perfect for adding stylish organization to any space. Crafted from durable metal, this basket ensures longevity while maintaining a sleek aesthetic. Its deep black finish seamlessly blends with various decor styles, making it a versatile storage solution. Ideal for holding items from magazines to toys, it helps keep your living area tidy and clutter-free. The compact size makes it easy to position on shelves, desks, or countertops, enhancing both functionality and visual appeal. Use it in any room to bring order and a touch of sophistication to your home environment. This organizer is a practical choice for anyone looking to combine utility with modern design. 4.33-inch h x 13.78-inch w x 19.69-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.