Shop HOMEROOTS
See all product information
Create Account
49in White and Black Fabric and Solid Wood Upholstered Bench
- Mfr # 668858
- Zoro # G123440117
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Width
49 in
Upholstery Color
White
Material
Solid Wood
Hand Crafted
No
Assembly
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668858
- Zoro #
- G123440117
- UPC #
- -
- Country of Origin
- China
- Upholstery Color
- White
- Material
- Solid Wood
- Hand Crafted
- No
- Item
- Benches
- Assembly
- Full Assembly Needed
- Nailhead Trim
- No
- Upholstery Material
- Polyester
- Bench Type
- Entryway Bench
- Color
- White
- Style
- Modern
- Finish
- White
- Bench Pattern
- No Pattern and Not Solid Color
- Weight Capacity
- 330 lbs
- Leg Material
- Solid Wood
- Shape
- Rectangle
- Seat Material
- Solid Wood
- Leg Color
- Black
- Upholstered
- Yes
Dimensions
- Width
- 49 in
- Overall Depth
- 19 in
- Overall Length
- 16.9 in
Description
Practicality and fashion mix together with this handy 49-inch white and black fabric and solid wood upholstered bench. The white solid wood top of this bench is a nice contrast to the black leg coloration of the base. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 16.90-inch h x 49.00-inch w x 19.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.