5" Gold Metal Tabletop Taper Candlestick
- Mfr # 608529
- Zoro # G622882333
product price:Â
$
49.25
/ea
Key Features
Color
Gold
Length
5 in
Width
2 1/2 in
Material
Metal
Intended Room
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 608529
- Zoro #
- G622882333
- UPC #
- -
- Country of Origin
- China
- Item
- Candle Holders
- Color
- Gold
- Material
- Metal
- Intended Room
- Living Room
- Capacity
- 1
- Finish Style
- No Distressing
- Commercial Use
- No
- Placement Type
- Tabletop
- Finish
- Does Not Apply
- Holder Type
- Candlestick
- Construction Method
- Handmade
- Pattern
- Solid Color
- Shape
- Taper
- Assembly Required
- No
- Style
- Modern
Dimensions
- Length
- 5 in
- Width
- 2 1/2 in
- Overall Depth
- 2.5 in
Description
This 5-inch gold metal tabletop taper candlestick is a great addition to your home decor and sure to complement your existing furniture. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. With our without candles. 5-inch h x 2.5-inch w x 2.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.