
5' Ivory And Black Square Indoor Outdoor Area Rug
Mfr # 545972
Zoro # G722334169
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Color
Ivory Black
Assembly Required
No Assembly Needed
Width (In.)
60 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545972
Zoro #
G722334169
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
60 in
Height
60 in
Size
5 ft x 5 ft
Details
Color
Ivory Black
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polypropylene
Backing Material
Latex
Method of Construction
Power Loom
Shape
Square
Description
Add some artistry to your room with this 5-foot ivory and black square indoor outdoor area rug. This geometric square shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 60-inch h x 60-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.