5' Ivory And Silver Round Geometric Indoor Outdoor Area Rug

  • Mfr # 552408

  • Zoro # G722336712


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory Silver
Height
60 in
Assembly Required
No Assembly Needed
Material
Polypropylene
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
552408
Zoro #
G722336712
UPC #
-
Country of Origin
Turkey

Dimensions

Height
60 in
Depth
0.25 in
Width (In.)
60 in

Details

Color
Ivory Silver
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Method of Construction
Flatweave
Shape
Round

Description

This 5-foot ivory and silver round geometric indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a geometric pattern in ivory and silver that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 60-inch h x 60-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.