Shop HOMEROOTS
See all product information
Create Account
5' Natural And Brown Round Handmade Indoor Outdoor Area Rug
- Mfr # 552434
- Zoro # G122334585
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Seagrass
Width (In.)
60 in
Height
60 in
Depth
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 552434
- Zoro #
- G122334585
- UPC #
- -
- Country of Origin
- India
- Color
- Brown
- Material
- Seagrass
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
Dimensions
- Width (In.)
- 60 in
- Height
- 60 in
- Depth
- 0.2 in
Description
Add great coloration and comfortable texture to your space with this 5-foot natural and brown round handmade indoor outdoor area rug. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 60-inch h x 60-inch w x 0.2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.