
5' Round Gray Non Slip Rug Pad
Mfr # 521886
Zoro # G322365648
product price: $63.95
/eaKey Features
Depth
0.2 in
Color
Gray
Height
60 in
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521886
Zoro #
G322365648
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.2 in
Height
60 in
Width (In.)
60 in
Details
Color
Gray
Assembly Required
No Assembly Needed
Item
Rug Pad
Application Type
No
Material
Synthetic
Description
Enhance your space with the 5-foot round gray non slip rug pad. Designed specifically for hardwood floors, this pad ensures stability underfoot and protects your flooring from scratches. The synthetic material offers durability and resilience while providing a plush layer for added comfort. The round shape is perfect for accentuating circular rugs, creating a cohesive look in any room, and can be cut to size. Experience peace of mind with its non-slip feature, which keeps your rug securely in place, preventing unwanted slips and slides. 60-inch h x 60-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.