5" X 24" Gray and Brown Lake House Metal Wall Decor

  • Mfr # 489619

  • Zoro # G222882900


product price:  $37.99
/ea

Key Features

Commercial Use
Yes
Width
23.75 in
Length
4.5 in
Finish Style
Paint Distressing
Wall Decor Type
Hanging Text
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489619
Zoro #
G222882900
UPC #
-
Country of Origin
China

Dimensions

Width
23.75 in
Length
4.5 in
Depth
0.75 in
Size
4.5" x 23.75" x 0.75"

Details

Commercial Use
Yes
Item
Wall Decor
Finish Style
Paint Distressing
Wall Decor Type
Hanging Text
Orientation
Horizontal Only
Shape
Rectangle
Color
Gray, Brown
Style
Cottage
Mirrored
No
Construction Method
Handmade
Hooks Included
No
Material
Metal
Assembly Required
No
Outdoor Suitability
No
Lighted
No
Number of Pieces
1

Description

Unique and decorative, this 5-inch x 24-inch gray and brown lake house metal wall decor will leave a lasting impression. Handmade with care, this piece brings some authenticity to your space. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. 4.5-inch H x 23.75-inch W x 0.75-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.