Shop HOMEROOTS
See all product information
Create Account
5" X 24" White Lake House Metal Wall Decor
- Mfr # 489621
- Zoro # G322883029
product price:Â
$
35.99
/ea
Key Features
Shape
Rectangle
Length
4.5 in
Depth
0.75 in
Wall Decor Type
Hanging Text
Construction Method
Handmade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489621
- Zoro #
- G322883029
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangle
- Item
- Wall Decor
- Wall Decor Type
- Hanging Text
- Construction Method
- Handmade
- Mirrored
- No
- Lighted
- No
- Hooks Included
- No
- Outdoor Suitability
- No
- Color
- White
- Finish Style
- No Distressing
- Style
- Cottage
- Commercial Use
- Yes
- Number of Pieces
- 1
- Material
- Metal
- Assembly Required
- No
- Orientation
- Horizontal Only
Dimensions
- Length
- 4.5 in
- Depth
- 0.75 in
- Width
- 23.75 in
- Size
- 4.5" x 23.75" x 0.75"
Description
This 5-inch x 24-inch white lake house metal wall decor will add a beautiful decorative accent to your decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 4.5-inch H x 23.75-inch W x 0.75-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.