5" x 5" Beige Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 607050

  • Zoro # G722364692


product price: $56.49
/ea

Key Features

Material
Vinyl
Height
0.09 in
Color
Beige
Width
5 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607050
Zoro #
G722364692
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
5 in
Length
5 in

Details

Material
Vinyl
Color
Beige
Item
Peel and Stick Tile

Description

The 5-inch x 5-inch beige vinyl arabesque peel and stick removable tiles offer an effortless way to enhance your home decor. Designed with a stylish arabesque mosaic pattern, these square tiles bring a touch of sophistication to any space. The matte surface not only looks elegant but also provides an impervious barrier against water, making them perfect for humid areas like showers. Easy to install, these tiles can even be used around fireplace surrounds, adding both charm and functionality. Crafted from durable vinyl, they are designed to withstand daily wear while maintaining their stunning appearance. Experience the beauty of transitional style in your home with these versatile and removable tiles. 0.09-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.