5" x 5" Blue And Brown Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 572048

  • Zoro # G922359115


product price:  $56.49
/ea

Key Features

Color
Blue Brown
Width
5 in
Material
Vinyl
Height
0.09 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572048
Zoro #
G922359115
UPC #
-
Country of Origin
Israel

Dimensions

Width
5 in
Height
0.09 in
Length
5 in

Details

Color
Blue Brown
Material
Vinyl
Item
Peel and Stick Tile

Description

Enhance your space with these versatile 5-inch x 5-inch blue and brown vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of elegance to any room, and the matte surface provides a sophisticated finish. Their impervious water absorption makes them suitable for various settings, including showers and fireplace surrounds, elevating the ambiance effortlessly. Crafted from durable vinyl material in a charming blue and brown color combination, these transitional-style tiles offer a quick and easy way to refresh your decor. Add a modern twist to your home with these convenient peel and stick tiles. 0.09-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.