Shop HOMEROOTS
See all product information
Create Account
5" x 5" Blue And Green Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 572060
- Zoro # G922352055
product price:Â
$
56.49
/ea
Key Features
Length
5 in
Height
0.09 in
Color
Blue Green
Material
Vinyl
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572060
- Zoro #
- G922352055
- UPC #
- -
- Country of Origin
- Israel
- Color
- Blue Green
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 5 in
- Height
- 0.09 in
- Width
- 5 in
Description
Enhance your space with these 5-inch x 5-inch blue and green vinyl arabesque peel and stick removable tiles. The mosaic tile design adds a unique touch to your decor while the matte finish ensures a sleek look. Easy to install thanks to the peel and stick feature, these tiles are impervious to water, making them suitable for shower and fireplace surround applications. Crafted from durable vinyl in a stunning blue and green color palette, these tiles bring a transitional style to any room. Elevate your home with the beauty and convenience of these versatile peel and stick tiles. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.