
5" x 5" Blue And Yellow Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 571227
Zoro # G622348884
product price:Â $56.49
/eaKey Features
Color
Blue Yellow
Height
0.09 in
Length
5 in
Width
5 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571227
Zoro #
G622348884
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
5 in
Width
5 in
Details
Color
Blue Yellow
Item
Peel and Stick Tile
Material
Vinyl
Description
Enhance your space with these vibrant 5-inch x 5-inch peel and stick removable tiles featuring a captivating arabesque pattern. Crafted from matte vinyl material in a charming blue and yellow color combination, these square mosaic tiles are not only impervious to water but also suitable for both shower and fireplace surround applications, adding a touch of transitional style to your home effortlessly. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.