Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" x 5" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 606462

  • Zoro # G822352711


product price: $56.49
/ea

Key Features

Height
0.09 in
Material
Vinyl
Color
Blue
Length
5 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606462
Zoro #
G822352711
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
5 in
Width
5 in

Details

Material
Vinyl
Color
Blue
Item
Peel and Stick Tile

Description

5-inch x 5-inch blue vinyl arabesque peel and stick removable tiles offer a stylish and convenient way to elevate your home decor. These square mosaic tiles feature an intricate arabesque pattern that adds a touch of elegance to any space. With their matte surface, they provide a sophisticated finish while being impervious to water, ensuring durability and ease of maintenance. Perfect for use in showers or as a stunning fireplace surround, these tiles are versatile enough to fit various design styles. Made from high-quality vinyl, the easy peel-and-stick application makes installation a breeze, allowing you to refresh your interior effortlessly. Transform your home with this transitional design that combines functionality and aesthetics seamlessly. 0.09-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products