Shop HOMEROOTS
See all product information
Create Account
5" x 5" Blue Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 606498
- Zoro # G122355467
product price:Â
$
56.49
/ea
Key Features
Length
5 in
Height
0.09 in
Color
Blue
Material
Vinyl
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606498
- Zoro #
- G122355467
- UPC #
- -
- Country of Origin
- Israel
- Color
- Blue
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 5 in
- Height
- 0.09 in
- Width
- 5 in
Description
5-inch x 5-inch blue vinyl arabesque peel and stick removable tiles offer a stylish and practical solution for your home decor needs. Designed in a square shape, these tiles feature a beautiful arabesque mosaic pattern that adds elegance to any space. The matte surface provides a modern touch, while the impervious water absorption makes them suitable for various environments, including showers and fireplace surrounds. Made from durable vinyl, these tiles are not only easy to apply but also removable, allowing for effortless updates to your decor. The transitional style seamlessly blends with various decor themes, making it a versatile choice for any room makeover. Elevate your interior design with these eye-catching blue tiles that are both functional and aesthetically pleasing. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.