Shop HOMEROOTS
See all product information
Create Account
5" x 5" Brown And Gold Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 569319
- Zoro # G422349357
product price:Â
$
56.49
/ea
Key Features
Length
5 in
Height
0.09 in
Color
Brown Gold
Material
Vinyl
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569319
- Zoro #
- G422349357
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Length
- 5 in
- Height
- 0.09 in
- Width
- 5 in
Details
- Color
- Brown Gold
- Material
- Vinyl
- Item
- Peel and Stick Tile
Description
Enhance your space with these stunning 5-inch x 5-inch brown and gold vinyl arabesque peel and stick removable tiles. The mosaic pattern adds an elegant touch while the matte surface finish ensures a refined look. Crafted from durable vinyl material, these tiles are impervious to water absorption, making them ideal for various spaces. Whether you're looking to revamp your shower area or fireplace surround, these versatile tiles are compatible for both. The transitional style and captivating brown and gold colors effortlessly elevate any room. Easy to install and effortlessly chic, these peel and stick tiles are a stylish choice for a quick home upgrade. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.