Shop DALTILE
See all product information
Create Account
Asher Bend 5in. x 24in. Herringbone Rigid Click Luxury Vinyl Flooring 18.60 Sq Ft, 24PK
- Mfr # AB2452420L65MSX
- Zoro # G115939414
product price:Â
$
96.72
/pk of 24, $4.03/ea
Key Features
Size
24 in x 5 in
Length
4.72 in
Height
6.5 mm
Thickness
6.5 mm
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB2452420L65MSX
- Zoro #
- G115939414
- UPC #
- -
- Country of Origin
- China
- Color
- Manor
- Material
- Vinyl
- Finish
- SuperGuard Technology
- Coverage Area
- 18.6 sq. ft. per carton
- Application
- Floor
- Item
- Vinyl Plank
- Collection
- Asher Bend Rigid Click (ProSeries)
Dimensions
- Size
- 24 in x 5 in
- Length
- 4.72 in
- Height
- 6.5 mm
- Thickness
- 6.5 mm
- Width
- 5 in
Description
With an earthy color palette and a natural hardwood visual, Asher Bend introduces comfort into any room. Arrange this luxury vinyl flooring in a distinctive herringbone pattern for a chic composition. Asher Bend features both a 5 x 24 plank & an extra-long 9 x 71 plank for lavish looks. A Uniclic locking system ensures that installation is seamless and quick. Prioritize coziness and security as core features of your space.
- 20 mil wear layer for heavy foot traffic
- 5" x 24" Herringbone planks & 9" x 71" wood look planks
- Earthy color palette
- Microbevel for realistic wood look and feel
- Complete your look with the 4-in-1 transition
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.