5" x 5" Brown And Pink Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571233

  • Zoro # G222374818


product price:  $56.49
/ea

Key Features

Color
Brown Pink
Length
5 in
Width
5 in
Material
Vinyl
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571233
Zoro #
G222374818
UPC #
-
Country of Origin
Israel

Dimensions

Length
5 in
Width
5 in
Height
0.09 in

Details

Color
Brown Pink
Item
Peel and Stick Tile
Material
Vinyl

Description

Enhance your space with these innovative 5-inch x 5-inch brown and pink vinyl arabesque peel and stick removable tiles. The mosaic tile design adds a touch of artistry to your decor effortlessly. Crafted in a versatile square shape, these tiles feature an elegant arabesque pattern that brings a timeless charm to any room. With a matte surface finish and impervious water absorption, they are as practical as they are stylish. Suitable for use in showers and on fireplace surrounds, these vinyl tiles offer a transitional style that seamlessly blends brown and pink hues to create a warm and inviting atmosphere in your home. 0.09-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.