Parkland Eastern Ash 7 in. x 48 in. 6.5mm 20mil Waterproof Rigid Core LVP Flooring, 400PK

  • Mfr # AKVRCEAAS7X48-6520-PL

  • Zoro # G604414309


product price:  $2,836.99
/pk 400, $7.09/ea
Additional $885.00 delivery surcharge applies per item.
See details

Key Features

Size
7.75x48.75
Length
48.75
Height
2.25
Thickness
2.25
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCEAAS7X48-6520-PL
Zoro #
G604414309
UPC #
-
Country of Origin
China

Dimensions

Size
7.75x48.75
Length
48.75
Height
2.25
Thickness
2.25
Width
7.75

Details

Color
Eastern Ash
Material
Lvt
Finish
Low Gloss
Coverage Area
950.8 Sq. ft
Weight
2189.2
Application
On Grade (Ground Level)
Collection
Parkland

Description

Parkland Eastern Ash Luxury Vinyl Plank Flooring combines rich wood-look tones with sturdy construction for a stylish, long-lasting choice in any space. These planks feature brownish gray tones with charcoal-like textures, grains, and knots, creating a sophisticated appearance that complements a variety of interior spaces. The planks are proportioned to feel balanced in most residential and commercial spaces, offering visual depth and character without overwhelming the room. The 6.5mm total thickness with a pre-attached acoustic pad provides a sturdy feel underfoot while reducing sound transmission, creating a more peaceful and comfortable environment. A commercial-grade 20mil wear layer protects against scratches, scuffs, stains, and the demanding wear patterns of high-traffic areas, ensuring your floors maintain their beauty through years of active household and commercial use. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout residential and commercial spaces. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and commercial environments where performance and reliability matter. With no acclimation technology, installation can happen immediately without waiting periods or special preparation. The click-lock system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. GREENGUARD Gold certified for indoor air quality and environmental responsibility, this collection demonstrates a commitment to your family's health and well-being. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.


  • Plank Size: 7 in. W x 48 in. L x 6.5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Brownish gray tones with charcoal-like textures, grains, and knots for sophisticated wood-look aesthetics

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products