
5" x 5" Gold And White Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 571301
Zoro # G222352755
product price:Â $56.49
/eaKey Features
Width
5 in
Height
0.09 in
Color
Gold White
Length
5 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571301
Zoro #
G222352755
UPC #
-
Country of Origin
Israel
Dimensions
Width
5 in
Height
0.09 in
Length
5 in
Details
Color
Gold White
Material
Vinyl
Item
Peel and Stick Tile
Description
Enhance your space with these versatile 5-inch x 5-inch gold and white vinyl arabesque peel and stick removable tiles. The intricate mosaic pattern adds a touch of elegance, while the matte surface ensures a subtle, sophisticated look. Crafted from impervious vinyl material, these tiles are perfect for use in showers and on fireplace surrounds, bringing a seamless transition between spaces with their transitional style. The gold and white color scheme offers a timeless appeal, making them a perfect addition to any home decor. Upgrade your room effortlessly with these easy-to-install peel and stick tiles. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.