5" x 5" Green And Pink Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571221

  • Zoro # G822344662


product price:  $56.49
/ea

Key Features

Color
Green Pink
Width
5 in
Material
Vinyl
Height
0.09 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571221
Zoro #
G822344662
UPC #
-
Country of Origin
Israel

Dimensions

Width
5 in
Height
0.09 in
Length
5 in

Details

Color
Green Pink
Material
Vinyl
Item
Peel and Stick Tile

Description

Enhance your space with these 5-inch x 5-inch peel and stick removable tiles showcasing a lovely arabesque mosaic pattern. Crafted from impervious vinyl in matte finish, these square tiles in green and pink hues bring a transitional charm to your home. Suitable for shower and fireplace surround installations, these easy-to-use tiles offer a convenient way to revamp your decor effortlessly. 0.09-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products