Shop HOMEROOTS
See all product information
Create Account
5" x 5" Green And Pink Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 571319
- Zoro # G722371447
product price:Â
$
56.49
/ea
Key Features
Length
5 in
Height
0.09 in
Color
Green Pink
Material
Vinyl
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571319
- Zoro #
- G722371447
- UPC #
- -
- Country of Origin
- Israel
- Color
- Green Pink
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 5 in
- Height
- 0.09 in
- Width
- 5 in
Description
Enhance your living space effortlessly with these 5-inch x 5-inch green and pink vinyl arabesque peel and stick removable tiles. Featuring a distinctive arabesque mosaic pattern, these square tiles offer a transitional style that complements various decor themes. The matte surface provides a subtle finish, while the impervious water absorption ensures long-lasting quality. Perfect for adding a touch of color, these tiles are compatible in showers and on fireplace surrounds, making them versatile for different areas in your home. Crafted from durable vinyl material, these easy-to-install tiles bring both charm and convenience to your interior design projects. 0.09-inch h x 5-inch w x 5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.