5" x 5" Green And Red Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571331

  • Zoro # G722373083


product price:  $56.49
/ea

Key Features

Color
Green Red
Material
Vinyl
Width
5 in
Length
5 in
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571331
Zoro #
G722373083
UPC #
-
Country of Origin
Israel

Dimensions

Width
5 in
Length
5 in
Height
0.09 in

Details

Color
Green Red
Material
Vinyl
Item
Peel and Stick Tile

Description

Enhance your space effortlessly with these 5-inch x 5-inch green and red vinyl arabesque peel and stick removable tiles. The matte surface ensures a sophisticated look, perfect for various settings. Their impervious water absorption quality makes them ideal for shower use, adding a stylish touch to your bathroom. The vibrant green and red colors bring a transitional flair to your decor. Crafted from vinyl, these mosaic tiles boast a square shape, enhancing your fireplace surround with ease. Enjoy the convenience of the peel and stick application, making it simple to create a stunning focal point in any room. 0.09-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.