5" x 5" Green Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569242

  • Zoro # G622369384


product price: $56.49
/ea

Key Features

Width
5 in
Material
Vinyl
Height
0.09 in
Color
Green
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569242
Zoro #
G622369384
UPC #
-
Country of Origin
Israel

Dimensions

Width
5 in
Height
0.09 in
Length
5 in

Details

Material
Vinyl
Item
Peel and Stick Tile
Color
Green

Description

Enhance your living space effortlessly with these 5-inch x 5-inch green vinyl arabesque peel and stick removable tiles. Featuring a stunning arabesque mosaic pattern, these square tiles boast a matte surface finish, making them impervious to water. Perfect for use in shower areas and fireplace surrounds, these vinyl tiles in a lovely green color effortlessly blend with transitional decor styles. Easy to install and remove, these peel and stick tiles offer a convenient way to update your space without the hassle of traditional tiling. Elevate your home decor with these versatile and stylish tiles today. 0.09-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.