5" x 5" Red And Green Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571313

  • Zoro # G122368658


product price:  $56.49
/ea

Key Features

Material
Vinyl
Color
Red Green
Length
5 in
Width
5 in
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571313
Zoro #
G122368658
UPC #
-
Country of Origin
Israel

Dimensions

Length
5 in
Width
5 in
Height
0.09 in

Details

Item
Peel and Stick Tile
Material
Vinyl
Color
Red Green

Description

Transform your space effortlessly with these versatile 5-inch x 5-inch peel and stick removable tiles. The mosaic tile design adds a touch of sophistication, featuring a unique arabesque pattern for a chic look. Crafted from durable vinyl material, these matte-finished tiles are impervious to water absorption, making them suitable for shower and fireplace surround installations. The striking combination of red and green hues injects a pop of color into your decor, perfect for those who enjoy transitional style elements. Elevate your home with these easy-to-use square tiles that bring a blend of charm and functionality to any room. 0.09-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.