
Malta 20MIL Rigid Core Sample Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-SAM-0211
Zoro # G511328713
product price:Â $3.59
/ea
Sold in multiples of 3 for $10.77
Limit 2 per order
Key Features
Size
9 in x 7 in
Length
7 in
Thickness
0.2 in
Color
Malta
Material
LVT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-LVR-SAM-0211
Zoro #
G511328713
UPC #
-
Country of Origin
India
Dimensions
Size
9 in x 7 in
Length
7 in
Thickness
0.2 in
Width
9 in
Details
Color
Malta
Material
LVT
Finish
Low Gloss
Weight
2.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Malta
Description
Bring a golden glow to center stage with the light and lovely hues of Malta Luxury Vinyl Planks, offering a simplistic Scandinavian vibe to any interior space. These planks feature blonde tones with natural knots and grains for an authentic wood-look. With a thickness of 5MM, comprising a 4MM core and a 1MM attached pad, these planks ensure an optimal blend of durability and underfoot comfort. Its 20MIL protective layer ensures outstanding durability, creating a sturdy shield against the rigors of daily wear and tear. The versatility of this vinyl plank flooring is complete with 100% waterproof properties, an easy-to-use install locking system, and innovative ''no acclimation'' technology that empowers you to purchase and install on the same day. Whether in commercial spaces or homes, Malta stands as the ideal option for welcoming living areas, such as kitchens, bathrooms, and beyond. Supported by certifications such as GREENGUARD Gold, FloorScore, and LEED, this collection assures its environmental safety and suitability for your entire family.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.